Apply to be a TradeMaster!
Main product image of 1" x 3/4" Galvanized Malleable Reducing Elbow
Magnifying glass
Hover image to zoom
1" x 3/4" Galvanized Malleable Reducing Elbow
Magnifying glass
Hover image to zoom
$4.15 each
BOX UP & SAVE 20%
$166.00 box of 50
$3.32 each
In Stock
In Stock
Get 190 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 6" diameters
  • 100% pressure tested before leaving the factory

Specs

Size:

1" x 3/4"

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" x 3/4" Galvanized Malleable Reducing Elbow
1" x 3/4" Galvanized Malleable Reducing Elbow
SKU: GVE100-075C
(1)
1" x 3/4"
Galvanized
3/4"
1"
1" x 3/4"
Galvanized

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Should've bought more...

Just what I needed...!
Ord
Monroe, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy