Apply to be a TradeMaster!
Main product image of 1-1/4" Galvanized Malleable 90-Degree Elbow
Magnifying glass
Hover image to zoom

1-1/4" Galvanized Malleable 90-Degree Elbow

Brand:
Bluefin
SKU:
GVE125C
Rating:
(1)
Q&A:
(0)
1-1/4" Galvanized Malleable 90-Degree Elbow
Magnifying glass
Hover image to zoom
$5.50 each
BOX UP & SAVE 15%
$93.60 box of 20
$4.68 each
In Stock
In Stock
Get 1,036 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Galvanized

Description

–
this 1-1/4" Galvanized Malleable 90° Elbow is manufactured by Bluefin.

Specs

–
Size:

1-1/4"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
1-1/4"
Galvanized
Anvil
1-1/4"
Galvanized

You May Also Need

3/4" Galvanized Malleable Banded Coupling
SKU: GVC075C
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price. Great product

It's a 1-1/4" galvanized 90 elbow. It does its job.
KWP
San Gabriel, CA
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy