Apply to be a TradeMaster!
Main product image of 2" Galvanized Malleable 90-Degree Elbow
Magnifying glass
Hover image to zoom

2" Galvanized Malleable 90-Degree Elbow

Brand:
Bluefin
SKU:
GVE200C
Rating:
(3)
Q&A:
(0)
2" Galvanized Malleable 90-Degree Elbow
Magnifying glass
Hover image to zoom
$12.33 each
BOX UP & SAVE 15%
$83.84 box of 8
$10.48 each
In Stock
In Stock
Get 943 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Galvanized

Description

–
2" Galvanized Malleable 90° Elbow

Specs

–
Size:

2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
2"
Galvanized
1-1/2" Galv 90° Elbow, Class 150, 031100160608
SKU: 0311001606
1-1/2"
Galvanized

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Quality - 2" Galvanized 90's Did The Job Well

This is a regular old 2" galvanized 90 elbow, and it did the job well. I was working with older 2"-90's on this project that were made in Brazil a good 20 years ago and they were slightly heavier, but these are not light by any means. These are stamped Vietnam. The finish on these is excellent and nicer than the stuff I see at big box stores. Happy with these and you will be too.
FS
CT
3 years ago
Was this review helpful to you?

Good quality.

Good quality, well packed, as expected.
Stuts
Malibu Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 inch galvanized 90 Degree, elbow

Product as described. Very fair price. Ordered Saturday night received it Monday by 12:00 noon. Supply house always delivers the best. Thanks again.
Paul
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy