Apply to be a TradeMaster!
Main product image of 3/4" Galvanized Malleable 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

3/4" Galvanized Malleable 90-Degree Street Elbow

Brand:
Bluefin
SKU:
GVES075C
Rating:
(2)
Q&A:
(0)
3/4" Galvanized Malleable 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
$2.71 each
BOX UP & SAVE 20%
$76.30 box of 35
$2.18 each
In Stock
In Stock
Get 1,276 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 6" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

3/4"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 3/4" Galvanized Malleable 90-Degree Street Elbow
3/4" Galvanized Malleable 90-Degree Street Elbow
SKU: GVES075C
(2)
3/4"
Galvanized
3/4"
Galvanized

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Male is slightly small

The male end is slightly smaller than usual
Legendary
Los Angeles
2 months ago
Was this review helpful to you?

would buy again

Very Happy with my purchase. Nice pricing and fast shipping.
bruce
mt
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy