Apply to be a TradeMaster!
Main product image of 3/8" Heavy Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom

3/8" Heavy Hex Nut (Electro-Galvanized)

Brand:
Bluefin
SKU:
GVHX038HT
Rating:
(0)
Q&A:
(0)
3/8" Heavy Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom
$0.10 each
In Stock
In Stock
Get 1,546 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

3/8" Heavy Hex Nut (Electro-Galvanized)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized

Specs

Type:

Finished Hex Nut

Size:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy