Shop Resideo Sale
Main product image of 3/8" Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom

3/8" Hex Nut (Electro-Galvanized)

Brand:
Bluefin
SKU:
GVHX038T
Rating:
(0)
Q&A:
(1)
3/8" Hex Nut (Electro-Galvanized)
Magnifying glass
Hover image to zoom
$0.08 each
In Stock
In Stock
Get 7,657 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
3/8" Hex Nut (Electro-Galvanized)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized

Specs

–
Type:

Finished Hex Nut

Size:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are these a 11/16" nut ?

Asked by adam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Adam, thanks for writing in. This is a 3/8" nut.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Adam. No, this is a 3/8" nut.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy