Apply to be a TradeMaster!
Main product image of 1/4" x 2" Galv Nipple
Magnifying glass
Hover image to zoom

1/4" x 2" Galv Nipple

Brand:
Bluefin
SKU:
GVN025-200C
Rating:
(61)
Q&A:
(2)
1/4" x 2" Galv Nipple
Magnifying glass
Hover image to zoom
$1.12 each
In Stock
In Stock
Get 412 Wed, Aug 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length (Inches)
2" Length

Description

This is a 1/4" x 2" Galv Nipple manufactured by Bluefin

Specs

Size:

1/4"

Product Type:

Galvanized Nipple

Application:

Schedule 40

Plumbing

Material:

Galvanized

Length (Inches):

2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.87 out of 61 reviews
98% would recommend this product
4.87
out of 61 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
7%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just Right

With Pex Supply nipples, you can be sure of a proper measurement. I needed exactly 2" length nipple to fit properly between a wall drain pipe and the trap under my bath sink -- 1-1/2" diameter -- and this was exactly 2." I've ordered multiple nipples from Pex over the years, and they have always been spot-on the advertised length. In plumbing, an extra 1/8" in length can render a part completely useless.
VS

Most Liked Negative Review

Do NOT buy for water application

Was buying these nipples to use when installing water softeners - Within three years they are all corroded and crumbling apart - Been replacing them with brass nipples
Showing 1-10 of 61 reviews

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, good product

what i needed, works as described, appears to be good quality, fast shipping...
FreeManBrett
Middleburg, Fl.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Exactly what it's supposed to be.
Jim
California
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality nipple galv pipe

Pipe as advertised got my DIY job under the bathroom sink
The prez
Brooklyn ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Good Quality
The Prez
N.Y.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Good Quality
THE PREZ
N.Y.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

reasonable price
John
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product

Great Quality, Reasonable Price. Fast Delivery and OUTSTANDING CUSTOMER SERVICE!!!
TMcD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT QUALITY PRODUCT

Great Quality, Reasonable Price. Fast Delivery and OUTSTANDING CUSTOMER SERVICE!!!
TMcD
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it okay to use this type of fitting in conjunction with a boiler drain valve? would Black pipe work or would corrosion be a concern? The drain valve is too short to fit the current connection point. thank you for your help in advance.

Asked by Rick 13 years ago

Add your answer

* Required Field
-

That would be fine for what you are doing. Black pipe is fine in boiler applications, as they oxygen is boiled out . Be sure to bleed air off the top of radiators after opening system. Then again in a month or so.

Was this review helpful to you?
-

Of course. Just don't use black pipe, it will corrode.

Was this review helpful to you?
-

Black pipe should not be used for a boiler drain; black pipe is designed for gas. Galvanized pipe should work, but a stainless steel nipple of the same size would be better and would not be very expensive in that size.

Was this review helpful to you?

Q: Does the length measurement (1.5 inches in this case) refer to the overall length or just the body of the nipple (the unthreaded section). Thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1 1/2 on the GN-0715 refers to the length of the entire nipple (threaded and un-threaded section).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy