Apply to be a TradeMaster!
Main product image of 1/2" x 12" Galv Nipple
Magnifying glass
Hover image to zoom

1/2" x 12" Galv Nipple

Brand:
Bluefin
SKU:
GVN050-1200
Rating:
(0)
Q&A:
(0)
1/2" x 12" Galv Nipple
Magnifying glass
Hover image to zoom
$4.72 each
BOX UP & SAVE 20%
$94.50 box of 25
$3.78 each
In Stock
In Stock
Get 726 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length
12"

Specs

–
Length:

12"

Size:

1/2"

Product Type:

Galvanized Nipple

Material:

Galvanized

Application:

Schedule 40

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 12" Galvanized Steel Nipple
SKU: NPGL3412
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy