Apply to be a TradeMaster!
Main product image of 1/2" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom

1/2" x 36" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL1236
Rating:
(0)
Q&A:
(0)
1/2" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom
$14.50 each
BOX UP & SAVE 10%
$65.20 box of 5
$13.04 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length

Description

–
1/2" x 36" Galvanized Nipple

  • Overflow part number PCGL1236
  • 36 inch long pre-cut pipe
  • 1/2 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 36 long and has a nominal pipe size diameter of 1/2 . the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

1/2"

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy