Apply to be a TradeMaster!
Main product image of 1" Galvanized Malleable Square Head Plug
Magnifying glass
Hover image to zoom

1" Galvanized Malleable Square Head Plug

Brand:
Bluefin
SKU:
GVSP100C
Rating:
(2)
Q&A:
(0)
1" Galvanized Malleable Square Head Plug
Magnifying glass
Hover image to zoom
$2.29 each
BOX UP & SAVE 20%
$36.60 box of 20
$1.83 each
In Stock
In Stock
Get 1,282 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" Galvanized Malleable Square Head Plug
1" Galvanized Malleable Square Head Plug
SKU: GVSP100C
(2)
1"
Galvanized
1"
Galvanized

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

They look cool well made

I like the way these look compared to the ones that I get from my other suppliers. The threads are cleaner more precision.
Derek
Luthersville
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would highly recommend this company any time

They delivered the parts in a very timely manner
Ralph
Stockton Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy