Apply to be a TradeMaster!
Main product image of 1" Galvanized Malleable Tee
Magnifying glass
Hover image to zoom
1" Galvanized Malleable Tee
Magnifying glass
Hover image to zoom
$4.31 each
BOX UP & SAVE 15%
$73.20 box of 20
$3.66 each
In Stock
In Stock
Get 168 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1"

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1" Galvanized Malleable Tee
1" Galvanized Malleable Tee
SKU: GVT100C
(2)
1"
Galvanized
1"
Galvanized

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great service and products

farm well and hydrant
barry
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great Product, good quality
Joe
Rio Grande valley, TEXAS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy