Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Tees (Imported)
1-1/4" Galvanized Malleable Tee
Brand:
Bluefin
SKU:
GVT125
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVT125 has been discontinued
Discontinued May 30, 2023
This product has been discontinued.
Direct Replacement:
1-1/4" Galvanized Malleable Tee
Brand:
Bluefin
SKU:
GVT125C
(0)
Order by
6PM
, receive 18 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1-1/4"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1-1/4" Galvanized Malleable Tee
SKU:
GVT125
Bluefin
1-1/4"
Galvanized
1-1/4" Galv Tee, Class 150, 031103040709
SKU:
0311030407
Anvil
1-1/4"
Galvanized
You May Also Need
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
2" x 1-1/4" Galvanized Malleable Hex Bushing
SKU:
GMBU2005
Everflow
1-1/4" x 12" Galvanized Steel Nipple
SKU:
NPGL1112
Everflow
1-1/4" Galvanized Malleable 45° Elbow
SKU:
GMFF0114
Everflow
1-1/4" x 18" Galvanized Nipple
SKU:
PCGL1118
Everflow
1-1/4" x 1" x 1" Galvanized Reducing Tee
SKU:
GMRT1414
Everflow
1" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU1003
Everflow
1-1/4" x 10" Galvanized Steel Nipple
SKU:
NPGL1110
Everflow
×
Video