Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee

Brand:
Bluefin
SKU:
GVT125-125-100C
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 20%
$150.00 box of 20
$7.50 each
In Stock
In Stock
Get 50 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

–
This 1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee is manufactured by Bluefin.

Specs

–
Size:

1-1/4" x 1"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
SKU: GVT125-125-100C
(1)
1-1/4" x 1"
Galvanized
1-1/4" x 1-1/4" x 1"
1"
1-1/4"
Galvanized

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Beware of being shorted on quantity

I ordered 20 but they sent 19 and only 18 arrived. I tried contacting Supply house.com about this shortage but all I got was crickets in return. Disappointing but I guess that's the cost of doing business with online vendors.
Jon R
Hockley TX
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy