Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom

1/2" Expansion PEX EP Coupling

Brand:
Bluefin
SKU:
PPLC050A
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX EP Coupling
Magnifying glass
Hover image to zoom
PPLC050A has been discontinued
Discontinued March 20, 2023
This product has been discontinued.
Direct Replacement:
1/2" Expansion PEX EP Coupling
Brand:
Bluefin
SKU:PPLC050
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
hePEX plus, PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, CAN/CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Specs

–
Application:

Heating

Plumbing

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

hePEX plus

PEX-a

Standards Met:

ASTM F1960

CAN/CSA B137.5

Size:

1/2"

PEX Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?