Apply to be a TradeMaster!
Main product image of 1/6 HP Submersible Utility Pump w/ 10 ft. Power Cord (PUPLSC-121PL)
Magnifying glass
Hover image to zoom

1/6 HP Submersible Utility Pump w/ 10 ft. Power Cord (PUPLSC-121PL)

Brand:
Bluefin
SKU:
PUPLSC-121PL
Rating:
(1)
Q&A:
(0)
1/6 HP Submersible Utility Pump w/ 10 ft. Power Cord (PUPLSC-121PL)
Magnifying glass
Hover image to zoom
$65.00 each
In Stock
In Stock
Get 11 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
3.5 Amps
Product Highlight: Max Flow (GPM)
29 MAX GPM
Product Highlight: Flow at 5 FT Head
17.5 GPM

Description

–

PUPLSC-121PL 1/6 HP Submersible Utility Pump w/ 10 ft. Power Cord


Features:

  • Features & Benefits:
  • Continuous operation with easy access handle design for portability.
  • Corrosion-resistant, reinforced thermoplastic construction.
  • Bottom suction design filters debris and removes water down to 1/4" from surface.
  • Built-in automatic thermal overload protector motor.
  • 1-1/4" NPT discharge, 3/4" NPT adapter included.
  • Top discharge design.
  • 10ft power cord.
  • 1 year warranty.

Specs

–
Shutoff Head (ft.):

29.5'

Cord Length:

10'

Type:

Manual

Horse Power:

1/6

Voltage:

115V

Amperage:

3.5

Max Flow (GPM):

29

Flow at 5 FT Head:

17.5 GPM

Port Size:

1-1/4"

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pump works well, but the outlet is 1 1/4, not 1".

This utility pump works well for general water removal jobs. I like how they included a garden hose adapter so there is one less thing to buy. However, the pump's threaded outlet is 1 1/4" female pipe thread and not 1" as described.
Benjamin
CA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy