The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Gray SCH 80 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

1-1/2" Gray SCH 80 PVC Ball Valve (Solvent)

Brand:
Bluefin
SKU:
PVBVS150G
Rating:
(17)
Q&A:
(0)
1-1/2" Gray SCH 80 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$7.09 each
BOX UP & SAVE 20%
$39.48 box of 7
$5.64 each
In Stock
In Stock
Get 78 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1-1/2"
Connection Method
Socket
Threaded

This item replaces: 770S07G

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray
Product Highlight: Pressure Rating
150 PSI @ 73°F

Description

This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

Features:
  • ISO-9002

Specs

Size:

1-1/2"

Connection Type:

Socket x Socket

Connection Method:

Socket

Handle Style:

T-Handle

Color:

Gray

Material:

PVC

Features:

EPDM O-Ring

Pressure Rating:

150 PSI @ 73°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Handle Style
Color
CURRENT ITEM
Product Image of 1-1/2" Gray SCH 80 PVC Ball Valve (Solvent)
1-1/2" Gray SCH 80 PVC Ball Valve (Solvent)
SKU: PVBVS150G
(17)
1-1/2"
Socket x Socket
Socket
T-Handle
Gray
1-1/2"
Socket x Socket
Socket
T-Handle
White

You May Also Need

2" Gray SCH 80 PVC Ball Valve (Solvent)
SKU: PVBVS200G
Bluefin

Product Reviews

3.94 out of 17 reviews
71% would recommend this product
3.94
out of 17 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
59%
4 star
18%
3 star
0%
2 star
6%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent quality!! Crazy fast shipping!!

I purchased twenty, schedule 80, 1-1/4 ball valves and the quality was excellent!! I was worried because of the poor reviews from a few months ago but when I received the first 10 ball valves, and they all functioned perfectly, I bought 10 more because I knew I wouldn't match the price anytime soon and I wanted to just have some on hand for other projects. I don't know if the company produced a bad batch in the past but these ones are better than most of the valves I buy at the box stores nowadays. I highly recommend, especially for the price!! All four of the orders I made from supplyhouse.com arrived within 24 hours flat!!! If this company keeps it up, they're going to beat out all the competition!!
VS

Most Liked Negative Review

Leaking stems

I ordered four of these. I installed the first one and it immediately started leaking around the stem, so of course I had to cut it out. I assumed it was just a one off and tried another one. Same thing—it leaked right out the stem. Obviously they have a quality control issue, and I'm not wasting my time trying the other two since cutting out otherwise goood work gets old quick.
Showing 1-10 of 17 reviews

Excellent quality!! Crazy fast shipping!!

I purchased twenty, schedule 80, 1-1/4 ball valves and the quality was excellent!! I was worried because of the poor reviews from a few months ago but when I received the first 10 ball valves, and they all functioned perfectly, I bought 10 more because I knew I wouldn't match the price anytime soon and I wanted to just have some on hand for other projects. I don't know if the company produced a bad batch in the past but these ones are better than most of the valves I buy at the box stores nowadays. I highly recommend, especially for the price!! All four of the orders I made from supplyhouse.com arrived within 24 hours flat!!! If this company keeps it up, they're going to beat out all the competition!!
Max
California
11 months ago
Was this review helpful to you?

Leaking stems

I ordered four of these. I installed the first one and it immediately started leaking around the stem, so of course I had to cut it out. I assumed it was just a one off and tried another one. Same thing—it leaked right out the stem. Obviously they have a quality control issue, and I'm not wasting my time trying the other two since cutting out otherwise goood work gets old quick.
Tevo
Arizona
1 years ago
Was this review helpful to you?

Prefer White Than Gray

I Had This Gray Valve Plumbed Out And It Leaked On The Top Red Circle Part. I've Veen Using White Valve And Had No Problem.
Pg
Hwy
1 years ago
Was this review helpful to you?

Great quality, even better price

I purchased 40 of these for a job. Same quality that you'd get from the name brand for a fraction of the price. Fast and free shipping makes it even better.
Caleb
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these all the time good product

We use these ball valves on our water features to control water flow. They work great.
BigMac
Saginaw Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I've been buying these for awhile now from SupplyHouse and they work great for us. We are using them for outdoor water features to control flow of water.
BigMac
Saginaw Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

We use these ball valves to control water flow on on water features at Blue Thumb. We never had any issues with them. Supply House always gets product shipped out fast.
Chris
Saginaw Michigna
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would recommend this product to anyone

thank you supply house my experience with you guys was great. I am very happy with every products i purchased from you guys. i actually used my schedule 80 for an above ground pool and it turned out amazing with the help of you guys. thank you for all you done for me..
Bren
Maxton NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what you order

Fast shipping, exactly what i asked for. Will definitely order again.
J
South River, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a fine ball valve

Used this to install shutoffs on my pool. Seems sturdy, no leaks.
dion
portola valley ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy