Shop Resideo Sale
Main product image of 1-1/2" PVC Sch. 40 90° Elbow
Magnifying glass
Hover image to zoom
1-1/2" PVC Sch. 40 90° Elbow
Magnifying glass
Hover image to zoom
$1.44 each
BOX UP & SAVE 10%
$32.50 box of 25
$1.30 each
In Stock
In Stock
Get 6,844 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: 406015-IPEX, 406015BC, 406015

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
PVC Sch. 40 90° Elbow

Specs

–
Size:

1-1/2"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.84 out of 63 reviews
98% would recommend this product
4.84
out of 63 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

5

Pexsupply provided all of the necessary fittings I needed. Even those hard to find fittings that were not sold at local pipe or construction supply stores; they were easily purchased from Pexsupply! The schedule 40 fittings were of high quality and fit like a glove.
VS

Most Liked Negative Review

Yes

I was waiting for my order , never came to my addres
Showing 1-10 of 63 reviews

Excellent price for quality product

Spears products last over time and are made of quality materials.
Skinner
SW Florida
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I was waiting for my order , never came to my addres
Will
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

You guys are the best. Great prices, quality products, and fast delivery.
Mike
Saratoga Springs NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Worked great to transition from 1 inch PVC pipe to 3/4 inch PVC pipe.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Worked great on water supply line.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Very good
John
Torrance. Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Just what I order, Fits good.
Bill
Shannon, Ms
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat them

Can't beat the quality or price. Extremely fast shipping
JD
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality PVC Fittings

They worked well
Don
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality PVC Fittings

The PVC fittings from SupplyHouse are very good quality.
Don
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this spigot or socket on each end of the elbow?

Asked by Alan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Alan! This is socket x socket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy