Apply to be a TradeMaster!
Main product image of 6" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

6" SCH 40 PVC Ball Valve (Solvent)

Brand:
Bluefin
SKU:
PVBVS600
Rating:
(90)
Q&A:
(0)
6" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
PVBVS600 has been discontinued
Discontinued February 26, 2024
This product has been discontinued.
Direct Replacement:
6" 770N SCH 80 Economy PVC Ball Valve - Solvent Ends
SKU:770S13N
(21)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
6"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

  • Solvent Ends
  • Suitable For Schedule 40 & 80 Pipe
  • Rated at 150 PSI @ 73° F
  • EPDM O-Rings
  • Thermo Plastic Elastomer (TPE) Seats
  • Specs

    Size:

    6"

    Connection Type:

    Socket x Socket

    Connection Method:

    Socket

    Handle Style:

    Lever

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Handle Style
    Color
    CURRENT ITEM
    Product Image of 6" SCH 40 PVC Ball Valve (Solvent)
    6" SCH 40 PVC Ball Valve (Solvent)
    SKU: PVBVS600
    (90)
    6"
    Socket x Socket
    Socket
    Lever
    White
    6" 770N SCH 80 Economy PVC Ball Valve - Solvent Ends
    SKU: 770S13N
    6"
    Socket x Socket
    Socket
    Lever
    White

    Product Reviews

    4.16 out of 90 reviews
    78% would recommend this product
    4.16
    out of 90 Reviews
    78% would recommend this product
    WRITE A REVIEW
    5 star
    70%
    4 star
    7%
    3 star
    6%
    2 star
    4%
    1 star
    13%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Good Value

    I used these on my pool about 5 years ago and they still function perfect. I just ordered 4 more to use on my new pool I am building. Never experienced ANY issue with the handles or tough turning (other than the norm). I would only use these maybe a few times in the Summer each year and then they would sit for at least 4-5 months (winter) and they would open right up in the spring. I will say that I always use 2 hands when turning these because its just better to apply even leverage to both sides than to have to cut out a broken valve.
    VS

    Most Liked Negative Review

    Stiff and broken

    Purchased for use on a Sump pump line. I have city permission to pump into the sewer rather than street during freezing weather. Have had installed for 3 years in my basement. VERY DIFFICULT TO TURN after sitting for 6 months. Using just my hand, the red handle twisted off the valve. I now use a pliers to turn the stem because I can't replace the valve without replacing a very large section of fittings.
    Showing 1-10 of 90 reviews

    Good quality

    Have been using SupplyHouse for quite some time ... They are always very good with the prices ... This valve is good quality for the price as well ... Use them as a shut off after check valves on ejector pumps to allow for replacement of check valve in case of failure ...
    Dmccont
    Ronkonkoma
    21 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy these valves again when I have a need them.

    Perfect fit - works well.
    Pappy
    Ocklawaha, FL
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Avoid

    It's very hard to turn the valve on and off. This will eventually lead to breaking off the valve's tabs and will need to be replaced.
    Guy
    St. Louis, MO
    5 months ago
    Was this review helpful to you?

    Garbage do not buy

    I would never think to read reviews for a darn PVC ball valve but I should have. These are complete garbage, it will take all of your body weight to turn...... If you're lucky they will open instead of the handle just breaking.
    Unhappy ball valve user
    Gainesville
    8 months ago
    Was this review helpful to you?

    I do buy Exclusively from "Supply house"

    I irrigate acreage by flood and sprinklers using much PVC pipe and fittings of several sizes. Pricing is important to all and materials at supply house are a small fraction of those at the box stores. In addition the fast track shipping is fast and generally less that $5 and arrive in one to 2 days.
    Clay
    Lincoln, California
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will buy this product again

    Used on my home woodshop vacuum system Have pvc piping and this pvc 3" valve works great! Tom.p
    Wood
    Nevada
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent check valve

    Great service and price
    Radon Mitigation Services of Maine
    Bangor
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good but very hard to open or close

    This product Is the most reasonable Price but The only thing that I didn't like about it is, it is very hard to open or close the valve
    Hn
    Ok
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Great product/good price!
    Tom
    Sugar Land Tx
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    I installed the product on a 4" drain line from a 16,000 gal. water tank. It was easy to install and does the job, but I need to use a short piece of pipe on the handle in order to open or close this extremely stiff/tight valve.
    Steve
    Marin County, CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?