Apply to be a TradeMaster!
Main product image of 3/4" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom

3/4" Gray PVC True Union Ball Valve

Brand:
Bluefin
SKU:
PVBVU075G
Rating:
(22)
Q&A:
(0)
3/4" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom
$8.43 each
Backorder
Backorder
Get it Mon, Feb 22 - Mon, May 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Pressure Rating
150 PSI @ 73°F
Product Highlight: Color
Gray

Specs

–
Size:

3/4"

Material:

PVC

Features:

NBR O-Ring

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Color:

Gray

Connection Method:

Socket

Connection Type:

Socket x Socket

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Gray Sch 40.PVC True Union Ball Valve
SKU: PVBVU050G
Bluefin

Product Reviews

3.95 out of 22 reviews
77% would recommend this product
3.95
out of 22 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
5%
2 star
14%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great price for a true union ball valve.

As stated, this is a very good price for a 3/4 true union ball valve. With that said, you will need a screw driver, and a pin tool to open it up, as the handle is too tight to remove without prying with a flat head screwdriver, and the lugs on the handle for removing the seal carrier are to short to go into the two seal carrier holes, so you need the pin tool. This is the reason for removing one star. Even with having to have tools to adjust the valve, it is still one of the best deals available.
VS

Most Liked Negative Review

Leak

I have a couple reviews on this product as a new installation. After a couple of months, the unit I installed leaks from both in and out O-rings, and double O-rings on handle. I have tried many times to use O-ring grease, to no avail. No matter what I do, it springs a leak from one, two, or all of these locations. This brings me to the conclusion, that IF your going to use a union, you should probably use a single, one O-ring union, and a normal ball valve.
Showing 1-10 of 22 reviews

Received 2 inch valves twice. Order is for 1 1/2 inch valve

You have taken returns both time they were mis shipped.
Jim
NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.

They came as described high-quality
Dan
Fredonia New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Purchased for new in-ground pool plumbing. Not yet installed.
Mo
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply made it right

Had one valve that would not seal properly but supply house sent me a new one to replace it
Bg
St louis
3 years ago
Was this review helpful to you?

Higher quality valve too big to fit location

This valve worked fine, not top quality but did the job.
rusty
cm,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT VALVE

AWesome
terden
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have trouble with one valve sealng

Not sure if I got a valve that the threads are out of spec, I have tried wrapping threads with 4 passes of Teflon tape, but still has a slow drip
Merchant response
3 years ago
Hello! We apologize for the inconvenience you experienced on your order with us. We would be happy to assist you in creating a return for replacement or refund for the defective material if still needed. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website linked here: https://www.supplyhouse.com/sh/control/contactUs to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
Bg
St louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described and reasonably priced.

Valve fit right into existing system .
Jeremiah
Cincinnati,Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Great price for a really good valve. This will work for so many applications for us. I will be buying some more of these.
Bill Blass
West Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

In our projects we use a lot of true union ball valves and with the supply chain issues price and availability are a concern. SupplyHouse.com is my "go to" place for these items and others. Keep up the good work!
Bill
Chantilly, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy