
| Size: | 3/4" |
|---|---|
| Lead Free: | Yes |
| Material: | Brass |
| Brass Alloy: | C46500 |
| Application: | Heating Plumbing |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | ASTM F1807 |
| Fitting System Compatibility: | Crimp Clamp |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
Part H120500 is a fitting adapter. It fits inside of a 1/2" fitting (and is the same size as 1/2" pipe).
This will fit inside of a copper fitting. The sweat side of this is the same size as copper pipe.
From what I can tell. The below is designed to work with a 1/2" fitting not a 1/2" pipe like this one: http://www.pexsupply.com/HydroPEX-H110500-1-2-PEX-x-1-2-Copper-Pipe-Brass-Elbow-4740000-p When I say 1/2" fitting I mean something like this: http://www.pexsupply.com/Cello-WP0-08-1-2-CxC-Coupling-1188000-p or this: http://www.pexsupply.com/Cello-WPT-08-1-2-CxCxC-Tee-1054000-p
From the picture I think this is for inside a ½ copper fitting It is meant to fit into a solder connection on a device like a shower valve to convert from sweat to PEX The one that fits over a ½ pipe is bigger than what your showing sort of flanges out at the sweat end
This is a sweat fitting. The copper must be cleaned, coated with soldering flux, inserted into the fitting & soldered with torch. It must be cool before attaching the PEX to it with clamp.
It would go inside the fitting side. Copper fitting adapters are the same size as copper pipes, which go inside copper fittings.
This H120750 elbow connects PEX to copper fittings while the H110750 elbow connects PEX to copper pipe.
The copper side is neither male nor female; it is sweat.