Apply to be a TradeMaster!
Main product image of 3/4" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

3/4" x 3" Stainless Steel Pipe Repair Clamp

Brand:
Bluefin
SKU:
RCS075-300
Rating:
(10)
Q&A:
(1)
3/4" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$3.40 each
BOX UP & SAVE 12%
$215.28 box of 72
$2.99 each
In Stock
In Stock
Get 135 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 3/4 inch x 3 inch Stainless Steel Pipe Repair Clamp is manufactured by Bluefin.

Specs

–
Size:

3/4" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 10 reviews
88% would recommend this product
4.6
out of 10 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

It's a great clamp for the price

The clamp works great I just wish either the bolt or the stainless-steel clamp were just 1/4 inch bigger. It is sometimes difficult to catch the washer and nut on the Bolt when the pipe is a little rusted.
VS

Most Liked Negative Review

I would not buy this again

I was trying to fix a pinhole leak/drip in a hot water furnace circulation line. 1 drip every 30 seconds or so and not under very high pressure. Put this gizmo over it and tightened it down all the way; drip was not affected. Put an extra layer of rubber inside the unit and it still leaked. Finally added a third layer of rubber inside it and after tightening down it stopped leaking. On any pipe under real pressure this would not be a good fix.
Showing 1-10 of 10 reviews

Yes

it's a life saver for temporary pin hole fix.
Ci
Seattle
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

I was trying to fix a pinhole leak/drip in a hot water furnace circulation line. 1 drip every 30 seconds or so and not under very high pressure. Put this gizmo over it and tightened it down all the way; drip was not affected. Put an extra layer of rubber inside the unit and it still leaked. Finally added a third layer of rubber inside it and after tightening down it stopped leaking. On any pipe under real pressure this would not be a good fix.
Read
Richmond va
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a great clamp for the price

The clamp works great I just wish either the bolt or the stainless-steel clamp were just 1/4 inch bigger. It is sometimes difficult to catch the washer and nut on the Bolt when the pipe is a little rusted.
sl
new jersey
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORK WELL AS DESIGNED

Yes, I would buy this again as it is a strong repair tool that works as designed.
Mark T
St. Louis, MO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These do exactly what you need, and they do it well!

I've used two of these pipe repair clamps already, so I just bought six more to keep on hand. Between professional plumbers and older house pipes, these are an excellent item to have at the ready!
Harry Homeowner
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repaired a leak with this product

Fast shipping and I was able to repair a leak using this and some JB weld, in a copper pipe leading to a pool pump.
D-Delta
Southern California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

. Great

Galvanized well supply pipe got a pin hole leak. Part arrived next day. After quick install was able to put system back into service.
MI
Wood Dale Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and worked well

This was quickly shipped and fixed a corrosion leak in a 2" steel pipe.
joe
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have already reordered

Product worked great
Rusty
West Liberty ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this to anyone.

It was quick and easy to use.
Boss
Chattanooga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these fit 2" hdpe pipe?

Asked by bdingalls 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this will fit 2" IPS HDPE pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy