Apply to be a TradeMaster!
Main product image of 2" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
2" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$7.75 each
In Stock
In Stock
Get 157 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

–
This product is a 2" x 12" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

12"

Overall Size:

3-3/4" x 13-1/2"

Material:

Steel

Wall Opening (Inches):

2" x 12"

Color:

Brown

Height (Wall Opening):

2"

Product Type:

Supply Diffuser

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Overall Size
Material
Wall Opening (Inches)
Color
CURRENT ITEM
Product Image of 2" x 12" (Wall Opening Size) Floor Diffuser (Brown)
2" x 12" (Wall Opening Size) Floor Diffuser (Brown)
SKU: RG1B12-2
(2)
12"
3-3/4" x 13-1/2"
Steel
2" x 12"
Brown
12"
3-3/4" x 13-1/2"
Steel
2" x 12"
Golden Sand

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

cost effective but not strong

product is made with a metal that is pretty easy to bend, my vents are slightly oversized and daughters stepped on them and bent them inward. Great price and quality otherwise, just not strong.
jon
detroit, mi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked with a bit of modification

I ordered these floor registers to replace the originals in my 2001 house that had some paint wear on them. These China made vents were close to the originals in size but I had to jigsaw a bit of wood around the metal floor vent to allow for these ever slightly larger dimensions to squeeze in the vent. They then fit fine and flush to the floor.
peterw
Goshen, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy