Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Floor Diffuser (Brown)

Brand:
Bluefin
SKU:
RG1B12-4
Rating:
(0)
Q&A:
(0)
4" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$8.76 each
In Stock
In Stock
Get 247 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Material
Steel

Description

–
This product is a 4" x 12" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

–
Color:

Brown

Overall Size:

5-1/2" x 13-1/2"

Product Type:

Supply Diffuser

Height (Wall Opening):

4"

Material:

Steel

Wall Opening (Inches):

4" x 12"

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Overall Size
Product Type
Height (Wall Opening)
Material
CURRENT ITEM
Product Image of 4" x 12" (Wall Opening Size) Floor Diffuser (Brown)
4" x 12" (Wall Opening Size) Floor Diffuser (Brown)
SKU: RG1B12-4
Brown
5-1/2" x 13-1/2"
Supply Diffuser
4"
Steel
Golden Sand
5-1/2" x 13-1/2"
Supply Diffuser
4"
Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy