Apply to be a TradeMaster!
Main product image of 6" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
6" x 12" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 191 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

–
This product is a 6" x 12" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

–
Material:

Steel

Color:

Brown

Overall Size:

7-1/2" x 13-1/2"

Wall Opening (Inches):

6" x 12"

Width (Wall Opening):

12"

Height (Wall Opening):

6"

Product Type:

Supply Diffuser

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Color
Overall Size
Wall Opening (Inches)
Width (Wall Opening)
CURRENT ITEM
Product Image of 6" x 12" (Wall Opening Size) Floor Diffuser (Brown)
6" x 12" (Wall Opening Size) Floor Diffuser (Brown)
SKU: RG1B12-6
Steel
Brown
7-1/2" x 13-1/2"
6" x 12"
12"
Steel
Golden Sand
7-1/2" x 13-1/2"
6" x 12"
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy