Apply to be a TradeMaster!
Main product image of 4" x 14" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
4" x 14" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$13.69 each
Backorder
Backorder
Get it Thu, Feb 18 - Thu, May 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
4" x 14" (Wall Opening Size) Golden Sand Floor Diffuser (421 Series)
SKU:10721
(21)
Order by 6PM, receive 24 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

–
This product is a 4" x 14" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

14"

Product Type:

Supply Diffuser

Wall Opening (Inches):

4" x 14"

Material:

Steel

Overall Size:

5-1/2" x 15-1/2"

Color:

Brown

Height (Wall Opening):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Product Type
Wall Opening (Inches)
Material
Overall Size
14"
Supply Diffuser
4" x 14"
Steel
5-1/2" x 15-1/2"
14"
Supply Diffuser
4" x 14"
Steel
5-1/2" x 15-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy