Apply to be a TradeMaster!
Main product image of 6" x 14" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom

6" x 14" (Wall Opening Size) Floor Diffuser (Brown)

Brand:
Bluefin
SKU:
RG1B14-6
Rating:
(0)
Q&A:
(0)
6" x 14" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$15.18 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

–
This product is a 6" x 14" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

14"

Overall Size:

7-1/2" x 15-1/2"

Material:

Steel

Color:

Brown

Height (Wall Opening):

6"

Wall Opening (Inches):

6" x 14"

Product Type:

Supply Diffuser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Overall Size
Material
Color
Height (Wall Opening)
CURRENT ITEM
Product Image of 6" x 14" (Wall Opening Size) Floor Diffuser (Brown)
6" x 14" (Wall Opening Size) Floor Diffuser (Brown)
SKU: RG1B14-6
14"
7-1/2" x 15-1/2"
Steel
Brown
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy