Apply to be a TradeMaster!
Main product image of 4" x 8" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom

4" x 8" (Wall Opening Size) Floor Diffuser (Brown)

Brand:
Bluefin
SKU:
RG1B8-4
Rating:
(0)
Q&A:
(0)
4" x 8" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$6.80 each
In Stock
In Stock
Get 396 Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Brown

Description

This product is a 4" x 8" (Wall Opening Size) Floor Diffuser (Brown) manufactured by Bluefin.

Specs

Height (Wall Opening):

4"

Wall Opening (Inches):

4" x 8"

Overall Size:

5-1/2" x 9-1/2"

Material:

Steel

Color:

Brown

Width (Wall Opening):

8"

Product Type:

Supply Diffuser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Height (Wall Opening)
Wall Opening (Inches)
Overall Size
Material
Color
CURRENT ITEM
Product Image of 4" x 8" (Wall Opening Size) Floor Diffuser (Brown)
4" x 8" (Wall Opening Size) Floor Diffuser (Brown)
SKU: RG1B8-4
4"
4" x 8"
5-1/2" x 9-1/2"
Steel
Brown
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy