Apply to be a TradeMaster!
Main product image of 2" x 10" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom

2" x 10" (Wall Opening Size) Floor Diffuser (White)

Brand:
Bluefin
SKU:
RG1W10-2
Rating:
(0)
Q&A:
(0)
2" x 10" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom
$6.35 each
In Stock
In Stock
Get 149 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
This product is a 2" x 10" (Wall Opening Size) Floor Diffuser (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

2"

Product Type:

Supply Diffuser

Overall Size:

3-3/4" x 11-1/2"

Wall Opening (Inches):

2" x 10"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Product Type
Overall Size
Wall Opening (Inches)
Width (Wall Opening)
CURRENT ITEM
Product Image of 2" x 10" (Wall Opening Size) Floor Diffuser (White)
2" x 10" (Wall Opening Size) Floor Diffuser (White)
SKU: RG1W10-2
2"
Supply Diffuser
3-3/4" x 11-1/2"
2" x 10"
10"
2"
Supply Diffuser
3-3/4" x 11-1/2"
2" x 10"
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy