Apply to be a TradeMaster!
Main product image of 4" x 10" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom

4" x 10" (Wall Opening Size) Floor Diffuser (White)

Brand:
Bluefin
SKU:
RG1W10-4
Rating:
(0)
Q&A:
(0)
4" x 10" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom
$5.09 each
In Stock
In Stock
Get 751 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
This product is a 4" x 10" (Wall Opening Size) Floor Diffuser (White) manufactured by Bluefin.

Specs

–
Overall Size:

5-1/2" x 11-1/2"

Color:

White

Wall Opening (Inches):

4" x 10"

Height (Wall Opening):

4"

Product Type:

Supply Diffuser

Width (Wall Opening):

10"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Color
Wall Opening (Inches)
Height (Wall Opening)
Product Type
CURRENT ITEM
Product Image of 4" x 10" (Wall Opening Size) Floor Diffuser (White)
4" x 10" (Wall Opening Size) Floor Diffuser (White)
SKU: RG1W10-4
5-1/2" x 11-1/2"
White
4" x 10"
4"
Supply Diffuser
5-1/2" x 11-1/2"
White
4" x 10"
4"
Supply Diffuser
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy