Apply to be a TradeMaster!
Main product image of 2" x 12" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom
2" x 12" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom
$7.77 each
In Stock
In Stock
Get 175 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
This product is a 2" x 12" (Wall Opening Size) Floor Diffuser (White) manufactured by Bluefin.

Specs

–
Material:

Steel

Product Type:

Supply Diffuser

Overall Size:

3-3/4" x 13-1/2"

Color:

White

Width (Wall Opening):

12"

Wall Opening (Inches):

2" x 12"

Height (Wall Opening):

2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Overall Size
Color
Width (Wall Opening)
CURRENT ITEM
Product Image of 2" x 12" (Wall Opening Size) Floor Diffuser (White)
2" x 12" (Wall Opening Size) Floor Diffuser (White)
SKU: RG1W12-2
(2)
Steel
Supply Diffuser
3-3/4" x 13-1/2"
White
12"
Steel
Supply Diffuser
3-3/4" x 13-1/2"
White
12"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

Great Quality, Same Quality I Would Buy For My Typical Hvac Supplyhouse, Except Cheaper!
Bossman
Parkersburg,Wv
23 days ago
Was this review helpful to you?

Done it's job

Difficult placement and it worked very well
REM
Joice iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy