Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Floor Diffuser (White)

Brand:
Bluefin
SKU:
RG1W12-4
Rating:
(0)
Q&A:
(0)
4" x 12" (Wall Opening Size) Floor Diffuser (White)
Magnifying glass
Hover image to zoom
$8.21 each
In Stock
In Stock
Get 262 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Steel

Description

This product is a 4" x 12" (Wall Opening Size) Floor Diffuser (White) manufactured by Bluefin.

Specs

Wall Opening (Inches):

4" x 12"

Height (Wall Opening):

4"

Color:

White

Material:

Steel

Overall Size:

5-1/2" x 13-1/2"

Product Type:

Supply Diffuser

Width (Wall Opening):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Wall Opening (Inches)
Height (Wall Opening)
Color
Material
Overall Size
CURRENT ITEM
Product Image of 4" x 12" (Wall Opening Size) Floor Diffuser (White)
4" x 12" (Wall Opening Size) Floor Diffuser (White)
SKU: RG1W12-4
4" x 12"
4"
White
Steel
5-1/2" x 13-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy