Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
RG4W12-12
Rating:
(0)
Q&A:
(0)
12" x 12" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$29.67 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

–
Width (Wall Opening):

12"

Wall Opening (Inches):

12" x 12"

Overall Size:

13-5/8" x 13-5/8"

Product Type:

Supply Register

Height (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Overall Size
Product Type
Height (Wall Opening)
CURRENT ITEM
Product Image of 12" x 12" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
12" x 12" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
SKU: RG4W12-12
12"
12" x 12"
13-5/8" x 13-5/8"
Supply Register
12"
12"
12" x 12"
13-5/8" x 13-5/8"
Supply Register
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy