Apply to be a TradeMaster!
Main product image of 14" x 8" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

14" x 8" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
RG4W14-8
Rating:
(0)
Q&A:
(0)
14" x 8" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$15.74 each
In Stock
In Stock
Get 17 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    Product Type:

    Supply Register

    Height (Wall Opening):

    8"

    Overall Size:

    15-5/8" x 9-5/8"

    Width (Wall Opening):

    14"

    Wall Opening (Inches):

    14" x 8"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Height (Wall Opening)
    Overall Size
    Width (Wall Opening)
    Wall Opening (Inches)
    CURRENT ITEM
    Product Image of 14" x 8" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
    14" x 8" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
    SKU: RG4W14-8
    Supply Register
    8"
    15-5/8" x 9-5/8"
    14"
    14" x 8"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy