Apply to be a TradeMaster!
Main product image of 16" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

16" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
RG4W16-6
Rating:
(0)
Q&A:
(0)
16" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$21.46 each
In Stock
In Stock
Get 25 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    Overall Size:

    17-5/8" x 7-5/8"

    Product Type:

    Supply Register

    Height (Wall Opening):

    6"

    Wall Opening (Inches):

    16" x 6"

    Width (Wall Opening):

    16"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Overall Size
    Product Type
    Height (Wall Opening)
    Wall Opening (Inches)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 16" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
    16" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
    SKU: RG4W16-6
    17-5/8" x 7-5/8"
    Supply Register
    6"
    16" x 6"
    16"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy