Apply to be a TradeMaster!
Main product image of 8" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

8" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
RG4W8-6
Rating:
(0)
Q&A:
(0)
8" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$14.66 each
In Stock
In Stock
Get 5 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

Width (Wall Opening):

8"

Height (Wall Opening):

6"

Product Type:

Supply Register

Overall Size:

9-5/8" x 7-5/8"

Wall Opening (Inches):

8" x 6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Width (Wall Opening)
Height (Wall Opening)
Product Type
Overall Size
Wall Opening (Inches)
CURRENT ITEM
Product Image of 8" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
8" x 6" (Wall Opening Size) Sidewall/Ceiling Register w/ 1/3" Fin Spacing (White)
SKU: RG4W8-6
8"
6"
Supply Register
9-5/8" x 7-5/8"
8" x 6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy