Shop Resideo Sale
Main product image of 14" x 10" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom

14" x 10" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

Brand:
Bluefin
SKU:
RG8W14-10
Rating:
(0)
Q&A:
(0)
14" x 10" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom
$36.78 each
In Stock
In Stock
Get 20 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    14" x 10"

    Overall Size:

    15-7/8" x 11-7/8"

    Width (Wall Opening):

    14"

    Height (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Width (Wall Opening)
    Height (Wall Opening)
    CURRENT ITEM
    Product Image of 14" x 10" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    14" x 10" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    SKU: RG8W14-10
    Supply Register
    14" x 10"
    15-7/8" x 11-7/8"
    14"
    10"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy