Apply to be a TradeMaster!
24" x 12" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

24" x 12" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

Brand:
Bluefin
SKU:
RG8W24-12
Rating:
(0)
Q&A:
(0)
24" x 12" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
RG8W24-12 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Description

Note: Size shown is approximate.

Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Specs

    Wall Opening (Inches):

    24" x 12"

    Product Type:

    Supply Register

    Overall Size:

    25-7/8" x 13-7/8"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    24"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Wall Opening (Inches)
    Product Type
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    24" x 12"
    Supply Register
    25-7/8" x 13-7/8"
    12"
    24"