Shop Resideo Sale
Main product image of 24" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom

24" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

Brand:
Bluefin
SKU:
RG8W24-6
Rating:
(0)
Q&A:
(0)
24" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom
$46.98 each
In Stock
In Stock
Get 8 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.

Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Specs

    –
    Width (Wall Opening):

    24"

    Wall Opening (Inches):

    24" x 6"

    Overall Size:

    25-7/8" x 7-7/8"

    Product Type:

    Supply Register

    Height (Wall Opening):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Width (Wall Opening)
    Wall Opening (Inches)
    Overall Size
    Product Type
    Height (Wall Opening)
    CURRENT ITEM
    Product Image of 24" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    24" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    SKU: RG8W24-6
    24"
    24" x 6"
    25-7/8" x 7-7/8"
    Supply Register
    6"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy