Apply to be a TradeMaster!
Main product image of 12" Heat Pump Riser
Magnifying glass
Hover image to zoom
12" Heat Pump Riser
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 341 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
This item is a Bluefin 12" Heat Pump Riser

Specs

–
Product Type:

Riser

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I like these over the more expensive Diversitech.

Durability matters, and it's too soon to say if these will "stand" the test of time, but they are economical and attractive. The conical shape reduces shipping costs. SupplyHouse does a great job of getting them to me quickly.
509NRG
WA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe

Ordered 5, 12 inch risers for a heat pump. Four of the risers were 12 1/8 tall. One was 12 inches tall. Had to shim the one riser 1/8 inch so I could use it with the other four.
Jose
WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Essential For Dehumidifier

These risers were great for getting my dehumidifier up off the ground. The 12" height helped get the gravity feed drain to the condensate pump. Be sure to add the height of the riser to any equipment above and below the riser to make sure it fits. For example, my dehumidifier is 12" tall, the risers are 12" tall, and I installed a thin pan underneath the risers. My crawlspace is 26" tall, so the total assembly fit. However, it was difficult to get it in place, so I recommend leaving some additional clearance.
King E
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy