Apply to be a TradeMaster!
Main product image of 6" Heat Pump Riser 2-Piece
Magnifying glass
Hover image to zoom

6" Heat Pump Riser 2-Piece

Brand:
Bluefin
SKU:
RIHP6-2
Rating:
(1)
Q&A:
(0)
6" Heat Pump Riser 2-Piece
Magnifying glass
Hover image to zoom
$3.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Mar 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
This item is a Bluefin 6" Heat Pump Riser 2-Piece

Specs

–
Product Type:

Riser

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Can't beat the price! Well made and shipped quickly as usual!
Joe
Barre, Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy