Apply to be a TradeMaster!
Main product image of 1/2" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1/2" Solder Ends Swing Check Valve, Lead Free

Brand:
Bluefin
SKU:
SCS050
Rating:
(38)
Q&A:
(5)
1/2" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$7.44 each
BOX UP & SAVE 12%
$65.20 box of 10
$6.52 each
In Stock
In Stock
Get 262 Tue, Sep 29
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet

This item replaces: 210C012-NL, 521C03LF, SC050SLF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Solder Ends Swing Check Valve

Specs

–
Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
CURRENT ITEM
Product Image of 1/2" Solder Ends Swing Check Valve, Lead Free
1/2" Solder Ends Swing Check Valve, Lead Free
SKU: SCS050
(38)
1/2"
C x C
Yes
Brass

You May Also Need

1" Solder Ends Swing Check Valve, Lead Free
SKU: SCS100
Bluefin

Product Reviews

4.61 out of 38 reviews
89% would recommend this product
4.61
out of 38 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
5%
3 star
0%
2 star
8%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great to prevent thermo syphoning

I use this valve in a solar system. A spring loaded check valve caused vibration and a lot of noise. So I replaced it with this one. Nice and smooth! No thermo syphoning (heat induced flow from the hot water tank to the collector/heat exchanger at night). It keeps the hot water in the tank at night when the upper part of the loop gets cold. Bad thing: You have to install it in a horizontal running pipe. So you need to plan on a horizontal leg somewhere in your loop.
VS

Most Liked Negative Review

1 of 4 leaked. Don't seem to completely close

I bought 4 for recirculating hot water in 4 return lines. I had a suspicion they weren't closing completely due to back flow when hot water was turned on. If I tap the valve I was able to get all 4 to close. Perhaps I don't have enough back flow pressure. After I removed pipe insulation I noticed one of the 4 was leaking at the little drain screw. I took it out and teflon taped it. It still leaked. I tightened it tighter 4 or 5 times until it stopped leaking but it felt like I was about to strip the bolt. I'll be sheetrocking over these 4 valve which with the one leaking makes me nervous.
Showing 1-10 of 38 reviews

Simple but does the job.

These type check valves are very simple and easy to service so used this type for a hot water recirculating system I installed. they are good quality and lead free.
Just Me
Seattle
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Like another user I experienced thermosiphon in my solar hot water system. This lead free check valve stopped it cold, pun intended! It also leaked after installation - easily fixed by tightening the cap. The plastic gasket probably creeps under soldering heat.
Solar dude
LI, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Works as it should
Jim
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not prevent backflow

I have nothing but good experiences with supply house but unfortunately this valve did not stop the backflow of water in my pipe.
Luis
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

All is good thanks
Leo
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Work great so far
tjaz
Tucson, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again, kinda ironic

Installed between two boiler loops and a radiant slab.
KG
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as they should

No issues with installation or operation. No leaks. They seemed well built for the price.
Moose
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part at a great price!

Used to prevent unintended gravity circulation on multiple loops within the same zone. This has always been an issue since the central heating system was installed when my father was a small child. Great part for the price and for the first time ever the radiator by our back door cools off when there isn't a call for heat!
Jim
Southern New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no.

Flow is restricted by too small inside port.Would not work well for high installation.
larry the fixer.
ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is it made in the USA

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is a Chinese import.

Was this review helpful to you?

Q: What is the overall length?

Asked by LEAD ENGINEER 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

The unit is 4-3/8" long.

Was this review helpful to you?

Q: can I install this valve in the vertical position

Asked by Gumby 13 years ago

Add your answer

* Required Field
-

You can. Just ensure the arrow is pointing up!

Was this review helpful to you?
-

you should be able to providing your flow direction is up not down.

Was this review helpful to you?
-

Maybe. I think it could work if water flow was going upwards (the valve is basically a flap that hangs from the top when fitting is installed horizontally). Good luck!

Was this review helpful to you?
-

Swing check valves should be installed horizontally. Sent from my iPhone

Was this review helpful to you?
-

Yes as long as the gate is resting in the closed position when installed Sent from my iPod

Was this review helpful to you?

Q: I need a check valve that I can adjust the pressure required to open the valve without removing the valve and adjusting the spring. Will this check valve do that?

Asked by Francis 14 years ago

Add your answer

* Required Field
-

No i dont think this valve is adjustable and does not have a spring. It is simply a hinged brass flap that will will only allow flow in one direction.

Was this review helpful to you?
-

This check valve is not adjustable. It is really just to prevent back flow.

Was this review helpful to you?
-

No,you cannot adjust the opening pressure on this check valve. It is actually not spring loaded, it works with gravity and needs to be mounted horizontally to work properly. The spring loaded types can be mounted in any direction, but the spring load - and therefore the pressure to open it - is always constant. I don't know of check valves that can be adjusted except by changing the spring. henrik

Was this review helpful to you?
-

No its a swing type no spring

Was this review helpful to you?
-

No adjustment, No sping. This is the easiest opening check valve made, it is just a swinging brass flapper. Milverton Plumbing

Was this review helpful to you?
-

Hi, this check valve cant be adjust ( it works with the flow) You need a pressure differancal valve or something like that. Gus Envoyé de mon iPad

Was this review helpful to you?
-

No, this valve is a 'swing' style check valve. I'm not aware of a 'check' valve that would allow pressure adjustment. A pressure by-pass valve might work in your application. LeeRen

Was this review helpful to you?
-

NO, it is gravity or flow operated and has no spring

Was this review helpful to you?

Q: Does it work in a vertical pipe application?

Asked by ben 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you would need to use a spring-loaded check valve for vertical applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy