Apply to be a TradeMaster!
Main product image of 1-3/4" Chrome Adjustable Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom

1-3/4" Chrome Adjustable Shower Head, 2.5 GPM

Brand:
Bluefin
SKU:
SHC-175
Rating:
(0)
Q&A:
(0)
1-3/4" Chrome Adjustable Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom
$23.30 each
BOX UP & SAVE 6%
$219.30 box of 10
$21.93 each
In Stock
In Stock
Get 352 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-3/4"
Product Highlight: Material
Brass

Description

–
1-3/4" Chrome Adjustable Shower Head. Flow rate of 2.5 gpm.

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Size:

1-3/4"

Flow Rate (GPM):

2.5

Material:

Brass

Type:

Shower Head

Brass Alloy:

C3771

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy