Apply to be a TradeMaster!
Main product image of Chrome Plated Adjustable Massage Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom

Chrome Plated Adjustable Massage Shower Head, 2.5 GPM

SKU:
S01020
Rating:
(2)
Q&A:
(0)
Chrome Plated Adjustable Massage Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom
$15.29 each
In Stock
In Stock
Get 56 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic

Description

–
Chrome Plated Adjustable Massage Shower Head

Features:
  • 2.5 gpm flow rate
  • Brass ball
  • Chrome plated plastic
  • Brass ball

Specs

–
Product Type:

Shower

Finish:

Chrome

Material:

Plastic

Flow Rate (GPM):

2.5

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good low priced showerhead

This showerhead performs very well. The customer was very pleased with the ability to change the shower spray pattern. She especially liked the massage/pulsating setting.
TDP
Fort Worth, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product twice.

Easy to install, lightweight, with great flow and easily adjusted spray patterns. We like the first one so much that we ordered a second one to keep, just in case the first needs replacement or this model is no longer made.
Mr. M
Near Chicago, Illinois
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy