Pros, Join Our TradeMaster Program!
Description
Bluefin PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX pipe allows for fast and easy installation.
Read more
Specs
Size:
1/2"
Grade:
PEX-b
Color:
Blue
Length (Feet):
300'
Inside Diameter:
0.475"
Outside Diameter:
0.625"
Shape:
Coil
Material:
PEX
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
PEX Compression
Push Fit (Sharkbite)
PEX Press (Viega)
Grade:
PEX-b
Application:
Plumbing
Tubing Type:
Non-Oxygen Barrier
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    340 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.