Shop Resideo Sale
Main product image of 1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXDE050-DZR
Rating:
(83)
Q&A:
(4)
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$4.40 each
BOX UP & SAVE 25%
$82.50 box of 25
$3.30 each
In Stock
In Stock
Get 9,121 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
1/2"

This item replaces: PXDL0012-NL, PXDE050, PXDE050-DZR, H150500LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Drop Ear Brass Elbows provide rigid 90-degree connections and the ability to secure PEX tubing. Bluefin fittings can be used with the stainless steel clamp system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

4.81 out of 83 reviews
98% would recommend this product
4.81
out of 83 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

PexSupply.com is a reliable supplier.

Will be using these products this afternoon. I'm sure it will be fine. I will say that PexSupply.com ships very fast. I have had zero problem with PexSupply.com and plan on continuing to use them and will recommend them to my friends.
VS

Most Liked Negative Review

I won't risk it.

These Bluefin drop ear have several problems, both design and manufacturing quality. 1. Thin sidewalls on the PEX barb extension. 2. NPT thread well with a stop at the bottom potentially stopping the nipple seating completely. 3. Cast defects in the stop at the bottom of the thread well. Gives me serious reservations about Bluefin.
Showing 1-10 of 83 reviews

yes

Needed them for an ongoing project and received them the next day
Polly
New Jersey
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

These mount securely and have quality threading. Good product.
QFI
Greenville SC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid brass!

Quality heavy duty
Mikey
Pipersville
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is my "go to" for pex fittings

SupplyHouse consistently provides quality parts at the best price and shipping is always fast.
Pappy
Dayton Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging

They need to do better packing they put too much in one box and you can't even pick it up
Tony
Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Better than other brands I have used
dd
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

A very simple product but the quality was excellent. No defects at all. Good price and arrived quickly
Pete
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made product

I use these for my water heater stub-out connections. Gives a nice solid connection when coupled with brass nipples
Squirt
Cistern, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality lower cost

Performs great
Sparky
Lynchburg Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would certainly purchase in the future

Great product for the application
Bob
Ocala FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is this fitting only for a crimp pex line? Why don't they make it for wirsbo expansion

Asked by Bpluth 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting connects to PEX via the crimp method. Uponor currently does not offer a ProPEX drop ear elbow with 3/4" PEX and 1/2" NPT connections.

Was this review helpful to you?

Q: Do these drop ear elbows have three screw points. The one picture shows two and another shows three. Which is it

Asked by Bryan 13 years ago

Add your answer

* Required Field
-

I have seen them come either way. It depends on the manufacturer.

Was this review helpful to you?
- Rich

I have received them both ways. The last ones had just two. Both work just as well. Good luck Sent from my iPad

Was this review helpful to you?
-

I don't remember exactly, but I think its three. What I do remember is that they felt very secure after installation. I didn't have any concerns.

Was this review helpful to you?
- SteveD

If I recall correctly, I have used these elbows with both two and three screws. The top screw that you are referring to, that may or may not be there is insignificant because the pipe is coming up preventing much less pressure that would be needed by that screw. If you get the two or the three screw elbow, both will work fine.

Was this review helpful to you?
-

The ones I received had three screw holes.

Was this review helpful to you?

Q: could i use this for coming out of a 1/2 manablock

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You couldn't, because the MANABLOC has unique threads that do not work with standard pipe thread fittings. Only MANABLOC fittings are compatible.

Was this review helpful to you?

Q: can I use the 3/4 PEX x 1/2 npt drop elbow for shower installation and tub spout installation

Asked by Jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Sure, we would see no issue with that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy