The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Chrome Plated Brass S-Trap, 20 GA w/Flange
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass S-Trap, 20 GA w/Flange

Brand:
Bluefin
SKU:
TB420-125
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass S-Trap, 20 GA w/Flange
Magnifying glass
Hover image to zoom
$21.39 each
BOX UP & SAVE 14%
$461.00 box of 25
$18.44 each
In Stock
In Stock
Get 5 Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Type
Slip-Joint Connection

Description

  • S/J connect with flange
  • Specs

    Size:

    1-1/4"

    Gauge:

    20

    Material:

    Brass

    Brass Alloy:

    H63

    Finish:

    Chrome Plated

    Connection Type:

    Slip-Joint

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy