Apply to be a TradeMaster!
Main product image of 1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)

Brand:
Bluefin
SKU:
TTPS100-13
Rating:
(0)
Q&A:
(0)
1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$129.98 each
Backorder
Backorder
Get it Sun, Feb 14 - Sat, May 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Brand:
Boshart
SKU:TFP-2TK1412M4CVNL
(9)
Order by 6PM, receive 8 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This Solid Brass Tank Tee Package consist of:
  • (1) 2-07TK-14X1-2NL: 1" x 13" Center to End, No Lead Brass Solid Tank Tee
  • (1) BDM075 : 3/4" MPT Boiler Drain, Male Threaded (Lead Free)
  • (1) PG-100NL :1/4" NPT, 2" Dial, Lower Mount No Lead Pressure Gauge (0-100 PSI)
  • (1) 9013FSG2J21M4 : Water Pump Pressure Switch, 30/50 PSI, DPST w/ Low Pressure Cutoff
  • (1) BRN025-300 :1/4" x 3" Brass Nipple
  • (1) RFV075-75 : 3/4" Brass Relief Valve (75 PSI)

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy