Apply to be a TradeMaster!
Main product image of 1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK1412M4CVNL
Rating:
(9)
Q&A:
(0)
1" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$192.66 each
In Stock
In Stock
Get 8 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
This Solid Brass Tank Tee Package consist of:
  • (1) 07TK-14X1-2: 1" x 13" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 13"
    • Drain/Relief Ports: (2) 1/2"
    • Accessory Ports: (2) 1/4"
  • (1) 0853-05: Sediment Faucet - 1/2" MPT Brass Boiler Drain
  • (1) PG-100: Pressure Gauge
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21M4: Pressure Switch
    • Low Pressure Cut-Off
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB05-075: 1/2" Brass Relief Valve
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F
  • (1) 17CV100: 1" Bronze Check Valve
    • Max. Temp: 180°F
    • Max. Pressure: 200 PSI

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-250
Amtrol

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great kit!!

Our hard jersey water goes through plumbing like crazy, always have a spare on hand!!
Grumpy
North new jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Product was installed and works great
RS
Monticello, Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great easy nstalled

Use this tee fitting with my new 26 gallon pressure also purchased fm SupplyHouse.com. Quick delivery and great customer service at time of ordering.
Dale
Harveys Lake, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product
Bob C
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it should

Easy install and super fast shipping
Jim
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks

Great products fast shipping
Marty
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Complete Well Water Plumbing Kit

I ordered this Tee package for when I replaced my well-water pressure tank. The tee kit offered me all of the parts required to replace my twenty year old plumbing attached to my new pressure tank in one easy to order package. I also required a 14" tee section to accommodate my new larger tank. The parts went together without a hitch and helped to restore my pressure tank plumbing to new condition. Thank Supply House for ease of ordering.
Dave Jack of All Trades Homeowner
Central Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

It was perfect for my home pressure tank replacement.
Galen
Ellsworth, Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tank Cross Simplicity

This is a great product but I should have gotten the 10" rather than the 13". It worked well regardless. I love how everything is solid brass. This cross will definitely outlive me. Delivery was excellent with Pex and the price was reasonable too.
DetroitTDI
Port Huron, MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy