Apply to be a TradeMaster!
Main product image of 1/2" Red PEX-a Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Red PEX-a Tubing (300 ft Coil)

Brand:
Bluefin
SKU:
TUA050-300-R
Rating:
(7)
Q&A:
(0)
1/2" Red PEX-a Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom
TUA050-300-R is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, PEX Compression, Expansion PEX, PEX Press, Clamp, Crimp
Product Highlight: Inside Diameter
0.475" ID
Product Highlight: Outside Diameter
0.625" OD
Product Highlight: Length (Feet)
300' Length

Description

–
1 month UV Protection layer

Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Note: Image depicts 100ft coil.

Bluefin PEX-a pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bluefin PEX-a pipe allows for fast and easy installation.

Specs

–
Length (Feet):

300'

Size:

1/2"

Fitting System Compatibility:

Push Fit

PEX Compression

Expansion PEX

PEX Press

Clamp

Crimp

Material:

PEX

Color:

Red

Grade:

PEX-a

Tubing Type:

Non-Oxygen Barrier

Application:

Plumbing

Inside Diameter:

0.475"

Outside Diameter:

0.625"

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.29 out of 7 reviews
71% would recommend this product
4.29
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Nice pliable Pex

Installs nicely
Lee D
WV
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same Quality As Uponor

Why Would I Spend $60 More For The Same Size Roll? Blue Fin FTW
Lui-G
TN
10 months ago
Was this review helpful to you?

Best way to keep pex on the truck.

1. stays in a tight coil even after cutting the packaging, which is what I need for space. 2. a lot easier to straighten the Blue Fin Pex B 3. It's clear, so I can see when water goes through it and I don't have to worry about not having enough red to finish the hot lines or blue to finish the blue lines.
Absolute9d
Fort Smith, AR
4 years ago
Was this review helpful to you?

Never use PEX again

First time I've used PEX for DHW application. Retrofitted a recirc line using this tubing. The thermal expansion is ridiculous. It must be at least 3/8" per foot with approximately 130 degree water. A straight horizontal run of tubing clamped at every joist (16" OC) expanded like crazy and is sagging and zig-zagging between every clamp. Looks terrible. I do not know if this problem applies to all PEX, PEX-A, or just this Bluefin product. I will never use PEX again! Copper forever!
LGH
MI
4 years ago
Was this review helpful to you?

BlueFin by SupplyHouse PEX A is Tops

PEX A in Red and Blue is what I prefer to install. My local supplier sold me some uponor that is white with either a light red or blue label, totally unacceptable to my standards (it works but I like color coding) SupplyHouse had their BlueFin product like I want. I will purchase it again and again
ABBAUSA
Beaumont, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging needs improved

The piping itself is good but getting off the coil is a pain. Would be nice if it could be made to uncoil easier.
Andy
Salisbury, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

works great looks good
Jim
Lancaster Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?