Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Product Type
–

Actuator (1)
Zone Valve (4)

Size
–

1/2" (1)
3/4" (2)
1" (1)

Connection Type
–

Sweat (3)
Threaded (1)

Price Range
–

$30 to $35 (1)
$45 to $50 (1)
$50 to $60 (3)

Bluefin Zone Valves

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" Sweat Zone Valve, Normally Closed 3.5 CV (24V)
$47.91 each
In Stock
Get 141 by Tue, Nov 24
In Stock
Get 141 by Tue, Nov 24
Compare
Product Image of 3/4" Sweat Zone Valve, Normally Closed 3.5 CV (24V)
$53.30 each
In Stock
Get 66 by Tue, Nov 24
In Stock
Get 66 by Tue, Nov 24
Compare
Product Image of 1" Sweat Zone Valve, Normally Closed 3.5 CV (24V)
$57.02 each
In Stock
Get 59 by Tue, Nov 24
In Stock
Get 59 by Tue, Nov 24
Compare
Product Image of 3/4" NPT Zone Valve, Normally Closed 3.5 CV (24V)
3/4" NPT Zone Valve, Normally Closed 3.5 CV (24V)
SKU: ZVT075-35
Bluefin
SKU: ZVT075-35
Brand: Bluefin
(2)
$54.73 each
In Stock
Get 93 by Tue, Nov 24
In Stock
Get 93 by Tue, Nov 24
Compare
Product Image of Actuator for Bluefin Zone Valves (24v)
$34.34 each
In Stock
Get 38 by Fri, Nov 27
In Stock
Get 38 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Bluefin Zone Valves

Bluefin Zone Valves are normally closed, 24V valves designed to control the on/off of a central air and heating system unit. The valves are driven by a synchronous motor with an automatic spring return, and each one stays closed until the thermostat calls for it to open. The listing includes sweat and NPT connections with sizes such as 1/2 inch, 3/4 inch, and 1 inch. Flow capacity is listed in Cv, with 3.5 Cv models and a 3/4 inch sweat model rated at 8 Cv. The 3/4 inch NPT model is listed as brass with a max pressure of 290 PSI. Product notes direct use in closed loop hydronic systems that do not contain dissolved oxygen in the system water. Matching connection type, size, and Cv to the zone matters because those three specs decide whether the valve fits the zone piping and flow demand.

Subcategories

  • Sweat Zone Valves: Sweat zone valves use sweat connections and are listed in 1/2 inch, 3/4 inch, and 1 inch sizes. The 1/2 inch, 3/4 inch, and 1 inch models each list a 3.5 Cv flow capacity. Hydronic installers use them to open and close flow to a zone when the thermostat calls. Each is a normally closed 24V valve.
  • NPT Zone Valves: NPT zone valves use threaded connections. The 3/4 inch NPT model is listed as brass with a 3.5 Cv flow capacity and a max pressure of 290 PSI. It is a 2-way, 24V, normally closed valve listed for zoning. Installers use it where the zone piping is threaded rather than sweat.
  • Higher Flow 3/4 Inch Sweat Zone Valves: The 3/4 inch sweat zone valve rated at 8 Cv lists more flow capacity than the 3.5 Cv sweat model at the same size. Its max close-off is listed at 23.20 psi. The listing describes it as a 2-wire setup. Installers pick it for zones that call for more flow through a 3/4 inch connection.

Buying Guide

Start with the connection type. Sweat and NPT versions are both listed, so match the valve to the zone piping before comparing anything else. The 1/2 inch, 3/4 inch, and 1 inch sweat models differ in size, while the 3/4 inch NPT model uses threaded connections.

Next, choose the size and Cv. Bluefin Zone Valves in 3.5 Cv are listed for 1/2 inch, 3/4 inch, and 1 inch sizes, and a 3/4 inch sweat model is listed at 8 Cv. Size the valve to the flow the zone needs, and compare Cv between models before ordering.

Then check the system water. Product notes call for closed loop hydronic systems without dissolved oxygen in the system water, such as fresh water from a frequent source of makeup water. Confirm the system meets that condition before specifying a valve. Also confirm the power supply, since the valves listed are 24V and normally closed, meaning the valve stays closed until the thermostat calls.

Finally, review the ratings and wiring on the exact model. The 3/4 inch NPT model lists a max pressure of 290 PSI, and the 3/4 inch 8 Cv sweat model lists a max close-off of 23.20 psi and a 2-wire setup. Compare those figures against the system before ordering, and verify any open questions with the appropriate team or the manufacturer's documentation.

Frequently Asked Questions

What do Bluefin zone valves do?

Bluefin zone valves are designed to control the on/off of a central air and heating system unit. They use a synchronous motor with an automatic spring return. The valve stays closed until the thermostat calls for it to open.

What sizes do Bluefin zone valves come in?

Bluefin zone valves in this listing include 1/2 inch, 3/4 inch, and 1 inch sweat models, plus a 3/4 inch NPT model. Check the exact connection type and size on the product page before ordering.

What Cv ratings do Bluefin zone valves have?

Bluefin zone valves in the listing include 3.5 Cv models in 1/2 inch, 3/4 inch, and 1 inch sweat, plus a 3/4 inch sweat model at 8 Cv. Compare Cv against the flow the zone needs.

Can I use Bluefin zone valves in any hydronic system?

Product notes say to use Bluefin zone valves in closed loop hydronic systems that do not contain dissolved oxygen in system water. Fresh water from a frequent source of makeup water is the example given. Confirm the system water conditions before installing.

What is the pressure rating on a Bluefin zone valve?

Ratings vary by model, so check each Bluefin zone valve. The 3/4 inch NPT model lists a max pressure of 290 PSI, and the 3/4 inch 8 Cv sweat model lists a max close-off of 23.20 psi. Verify other models on their product pages.

Didn't find what you're looking for? 
Let us know
.